LEV Series IEC Pin & Sleeve Connector, 60A/480V, Red

Item #: 1846020

Cat #: 560C7WLEV

UPC: 078477251614

$ 512.56 EA
Company wide:
0 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Connector, 60 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

LEV Series IEC Pin & Sleeve Connector, 60 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition

Also known as: 078477251614, 560C7WLEV, LEV560C7WLEV

Specifications

Color: Red
Type: Watertight
Amps: 60
Color: Red
Amps: 60
Type: Watertight