LEV Series IEC Pin & Sleeve Receptacle, 60A/480V, Red

Item #: 1846014

Cat #: 460R7WLEV

UPC: 078477901908

$ 356.53 EA
Company wide:
47 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:

Also known as: 078477901908, 460R7WLEV, LEV460R7WLEV

Specifications

Color: Red
Type: Watertight
Amps: 60
Color: Red
Amps: 60
Type: Watertight