LEV Series IEC Pin & Sleeve Plug, 60A/250V, 3P4W, Blue

Item #: 1846011

Cat #: 460P9WLEV

UPC: 078477901625

$ 432.91 EA
Company wide:
35 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

LEV Series IEC Pin & Sleeve Plug, 60 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity

Also known as: 078477901625, 460P9WLEV, LEV460P9WLEV

Specifications

Color: Blue
Volts AC: 250
Amps: 60
Color: Blue
Amps: 60
Volts AC: 250