LEV Series IEC Pin & Sleeve Plug, 60A/480V, 3P4W, Red

Item #: 1846010

Cat #: 460P7WLEV

UPC: 078477901717

$ 380.57 EA
Company wide:
17 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Plug, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

LEV Series IEC Pin & Sleeve Plug, 60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity

Also known as: 078477901717, 460P7WLEV, LEV460P7WLEV

Specifications

Color: Red
Amps: 60
Volts AC: 180
Color: Red
Volts AC: 180
Amps: 60