LEV Series IEC Pin & Sleeve Inlet, 60A, 3P4W, Black

Item #: 1846005

Cat #: 460B5WLEV

UPC: 078477901847

$ 420.10 EA
Company wide:
0 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

LEV Series IEC Pin & Sleeve Inlet, 60 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:

Also known as: 078477901847, 460B5WLEV, LEV460B5WLEV

Specifications

Type: Watertight
Color: Black
Amps: 60
Type: Watertight
Amps: 60
Color: Black