160W LED Floodlight, 50K, Bronze

Item #: 1845982

Cat #: X34195LTU

UPC: 019813509822

Company wide:
0 in stock
Documents & Guides
General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 21000 Lumens, Color Temperature: 5000K, Trunnion With Tilt Angle In 30-¦ Increments, Bronze Finish

Overview

General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 21000 Lumens, Color Temperature: 5000K, Trunnion With Tilt Angle In 30-¦ Increments, Bronze Finish

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813509822, X34195LTU, RABX34195LTU

Specifications

Wattage: 160
Color Temperature: 5000 (Bright White)
Lumens: 21000
Mounting: Trunnion
Color: Bronze
Dimmable: Yes
Wattage: 160
Lumens: 21000
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Dimmable: Yes