3
more

Call for price
Company wide:
0
in stock
Documents & Guides
90-Degree Impact Wrench Kit, Featuring 1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch Square Drives, Brushless Motor, 300 ft-lb of Max Torque, Includes Tool, (2) 4 Ah Batteries, Charger and Bag
Overview
90-Degree Impact Wrench Kit, Featuring 1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch Square Drives, Brushless Motor, 300 ft-lb of Max Torque, Includes Tool, (2) 4 Ah Batteries, Charger and Bag
The 90-Degree Impact Wrench, engineered and designed by Klein Tools in the USA, has a patent pending design that provides a better, more ergonomic way to fasten in the field. The right angle on this tool allows the user to reach around a utility pole easier for better access with less fatigue. 300 ft-lb of max torque for drive fasteners into wood, metal and concrete. It features a variable speed trigger and a variety of square drives (1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch). The kit includes the tool, batteries, charger and carrying case.
Also known as: 092644291180, BAT20LW1, KLEBAT20LW1
Specifications
| Diameter: | 3/4 in |
| Diameter: | 3/4 in |