2
more

$ 14.97 EA
Company wide:
59
in stock
Documents & Guides
Electrician's Mini Ratchet Set, 5-Piece, Includes 1/4 and 5/16-Inch Nut Drivers, 1/4-Inch Adapter and Four Drive Bits: #1 and #2 Phillips; 3/16 and 1/4-Inch Slotted, 1/4-Inch Dual-Drive Head and Socket Adapter For More Versatility, Ring Magnet and Bit Clip
Overview
Electrician's Mini Ratchet Set, 5-Piece, Includes 1/4 and 5/16-Inch Nut Drivers, 1/4-Inch Adapter and Four Drive Bits: #1 and #2 Phillips; 3/16 and 1/4-Inch Slotted, 1/4-Inch Dual-Drive Head and Socket Adapter For More Versatility, Ring Magnet and Bit Clip
Klein Tools' Electrician's Mini Ratchet Set is the perfect answer for fastening in small, tight spaces. The 72-tooth, low-profile gearhead only needs 5-Degrees of sweep allowing professionals to fasten in spots other drivers just won't fit. Handle is designed with a finger loop for control and convenience, and is made of high-strength Chromium-Vanadium steel for increased torque and long tool life. The 1/4-Inch dual-drive head has integrated 5/16 and 1/4-Inch nut drivers. This set also comes with a versatile set of bits including #1 and #2 Phillips driver bits, 3/16 and 1/4-Inch slotted driver bits, and an 1/4-Inch drive socket adapter. So, there's no need to go back to the toolbox.
Also known as: 092644651168, 65200, KLE65200
Specifications
Diameter: | 1/4 in |
Material: | Steel |
Diameter: | 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)