Generator, Home Backup, 24kW, 240VAC, 200A, 1PH

Item #: 1845890

Cat #: 7209

UPC: 696471071511

$ 6999.75 EA
Company wide:
0 in stock
Documents & Guides
Standby Generator, 24 kW, Air Cooled, 1-Phase 240 Volt AC. WiFi Enabled, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

Overview

Standby Generator, 24 kW, Air Cooled, 1-Phase 240 Volt AC. WiFi Enabled, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States. ***Battery Not Included; Must Be Supplied by End User, Product must be Activated before using.***

Generac’s Guardian Series generators provide the backup power you need to protect your home and family during a power outage. Connected to your existing LP or natural gas fuel supply, it can run for as long as necessary until utility power returns. Choose from Generac’s industry leading lineup to power just the essentials or Generac’s 24kW, the largest air-cooled generator in the market, for whole-house coverage.

Also known as: 696471071511, 7209, GPS7209

Specifications

Volts AC: 120, 240
Type: Standby Generator
Mounting: Pad
Wattage: 24 kW
Volts AC: 120, 240
Mounting: Pad
Type: Standby Generator
Wattage: 24 kW