Recessed Lighting 2' x 4' Relight LED

Item #: 1845880
Cat #: 2BLT4R40L940
UPC: 194994631491
$ 232.92 EA
Company wide:
53 in stock
Documents & Guides
Recessed Lighting 2' x 4' Relight LED, White 2-Piece Flanged Bracket, 4000 Lumens, Diffusers with Trim Rings, Curved-Linear Prisms, 120-277 Volt, 90 CRI 4000K

Overview

Recessed Lighting 2' x 4' Relight LED, White 2-Piece Flanged Bracket, 4000 Lumens, Diffusers with Trim Rings, Curved-Linear Prisms, 120-277 Volt, 90 CRI 4000K
The BLTR Best-Value Low Profile LED Relight Assembly is a cost effective solution for renovating existing fluorescent troffer and parabolic fixtures while providing upgraded aesthetics and outstanding performance.
Also known as: 194994631491, 2BLT4R40L940, LIT2BLT4R40L940

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC: 120-277
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)