Basket LED lensed troffer 2x4

Item #: 1845879

Cat #: 2BLT4 40L ADPT EZ1 LP940 NLTAIR2 RES7PDT

UPC: 193047763523

Call for price
Company wide:
0 in stock
Documents & Guides
Basket LED lensed troffer 2x4,Nominal 4000 LM, Curved, linear prismatic with trim ring, eldoLED dimming 1%, 90+ CRI, 4000K, Embedded wireless controls by nLight, Networked wireless, fixture integrated PDT sensor. Acuity CI Code: *255JSE, Product: 2BLT4 40L ADPT EZ1 LP940 NLTAIR2 RES7PDT

Overview

Basket LED lensed troffer 2x4,Nominal 4000 LM, Curved, linear prismatic with trim ring, eldoLED dimming 1%, 90+ CRI, 4000K, Embedded wireless controls by nLight, Networked wireless, fixture integrated PDT sensor. Acuity CI Code: *255JSE, Product: 2BLT4 40L ADPT EZ1 LP940 NLTAIR2 RES7PDT

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 193047763523, 2BLT4 40L ADPT EZ1 LP940 NLTAIR2 RES7PDT, LIT2BLT440L940

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Type: LED Fixture
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Wattage: 32
Lumens: 4000
Type: LED Fixture
Light Technology: LED
Volts AC Range: 120 - 277