12/7 VNTC, TC-ER, PVC/Nylon Insulation, PVC Jacket, Shielded, 600V

Item #: 1845836

Cat #: A21207

UPC:

Company wide:
0 in stock
Documents & Guides
12/7 VNTC, TC-ER, PVC/Nylon Insulation, PVC Jacket, Shielded, 600V

Overview

12/7 VNTC, TC-ER, PVC/Nylon Insulation, PVC Jacket, Shielded, 600V

Fully annealed stranded bare copper per ASTM B3 Class B stranding per ASTM B8

Also known as: A21207, OMNA21207

Specifications

Gauge: 12 AWG
Volts AC: 600
Conductors: 7
Gauge: 12 AWG
Conductors: 7
Volts AC: 600