6R20/LED/940/120V

Item #: 1845742

Cat #: S28491

UPC: 045923284915

Company wide:
0 in stock
Documents & Guides
6 Watt; R20 LED; 4000K; Medium Base; 120 Volt

Overview

6 Watt; R20 LED; 4000K; Medium Base; 120 Volt

Satco's S28491 6-watt R20 Frosted LED Lensed lamp offers cool white light and a 107 degree beam spread. This energy efficient lamp is ideal for indoor residential and commercial lighting, down lighting, and display lighting. This dimmable, long-lasting lamp delivers 25,000 hours of illumination.

Also known as: 045923284915, S28491, SATS28491

Specifications

Lumens: 525
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Material: Plastic
Shape: R20 (Blown Reflector)
Wattage: 6
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 525
Color Temperature: 4000 (Cool White)
Material: Plastic
Wattage: 6
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Rendering Index (CRI): 90+
Light Technology: LED