16-2 (1TSP) FACC FPLP/MC BK RD GN 1000FT REEL

Item #: 1845610

Cat #: 1895R60-06

UPC: 077680156259

Company wide:
0 in stock
Documents & Guides
No Documents Available
16-2 (1TSP) FACC FPLP/MC BK RD GN 1000FT REEL

Overview

16-2 (1TSP) FACC FPLP/MC BK RD GN 1000FT REEL

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680156259, 1895R60-06, SPF1895R6006

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16 AWG