LED Floodlight, 15 Watt, 1500 Lumen, 3000K, 120V

Item #: 1845532

Cat #: X3416L830120

UPC: 019813742687

Company wide:
0 in stock
Documents & Guides
LED General Purpose Floodlight, 15 Watt, 1500 Lumen, 3000K, 84 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 15 Watt, 1500 Lumen, 3000K, 84 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish
Also known as: 019813742687, X3416L830120, RABX3416L830120

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1509
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 15
Color: Bronze
Lumens: 1509