6" LED New Construction Downlight

Item #: 1845516

Cat #: LDN63530MVOLTGZ

UPC:

Company wide:
0 in stock
Documents & Guides
LIT LDN6 35/30 MVOLT GZ1 WL HSG GEN3

Overview

LIT LDN6 35/30 MVOLT GZ1 WL HSG GEN3

LDN 6” downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN6 design allows for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: LDN63530MVOLTGZ, LITLDN63530MVOLTGZ

Specifications

Wattage: 34
Diameter: 6 in
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes