2BLT4 30L ADSMT EZ1 PWS1836 LP835 NLTAIR2 RES7

Item #: 1845504

Cat #: 2BLT430LADSMTEZ

UPC:

Company wide:
0 in stock
Documents & Guides
LIT 2BLT4 30L ADSMT EZ1 PWS1836 LP835 NLTAIR2 RES7

Overview

LIT 2BLT4 30L ADSMT EZ1 PWS1836 LP835 NLTAIR2 RES7

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT430LADSMTEZ, LIT2BLT430LADSMTEZ

Specifications

Wattage: 24
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277