This product has been discontinued.

4' 14.5W T8 LED Lamp, 40K
Item #: 1845496
Cat #: 14.5T8/MAS/48-840/MF21/P 10/1
UPC: 046677575533
Call for price
Clearance
Price good while supplies last
Company wide:
5
in stock
Discontinued
Documents & Guides
LED Lamp, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 180, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: MainsFit (UL Type B) Ballast BYPass Installation. Product Name: 14.5T8/MAS/48-840/MF21/P 10/1; New Philips OC #575530, 12NC 929002325634. Replaces old OC# 557405, 12NC 929002325604.
Overview
LED Lamp, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 180, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: MainsFit (UL Type B) Ballast BYPass Installation. Product Name: 14.5T8/MAS/48-840/MF21/P 10/1; New Philips OC #575530, 12NC 929002325634. Replaces old OC# 557405, 12NC 929002325604.
Philips MainsFit (UL Type B) MasterClass T8 LED tubes with industry leading reliability, shatter-prevention and lifetime. The UL Type B (Ballast Bypass) LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to MasterClass and realize 70,000 hour LED lifetime backed by a 7-year, full replacement limited warranty.
Also known as: 046677575533, 14.5T8/MAS/48-840/MF21/P 10/1, PHI14.5T8MAS48840.
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 14.500 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Plastic |
| Lumens: | 2100 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Angle: | 180° |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White) |
| Shape: | T8 (Tubular) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Angle: | 180° |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 14.500 |
| Length: | 4 ft, 48 in |
| Lumens: | 2100 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |