Fiberglass Flared Box Assembly, 13x24x18"

Item #: 1845419

Cat #: A6001946TAX18

UPC:

Company wide:
0 in stock
Documents & Guides
Fiberglass Flared Box Assembly, Width: 13" x Length: 24" x Depth: 18", Load Rating: 20K, Polymer Concrete Frame, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 15

Overview

Fiberglass Flared Box Assembly, Width: 13" x Length: 24" x Depth: 18", Load Rating: 20K, Polymer Concrete Frame, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 15
Also known as: A6001946TAX18, AMRA6001946TAX18

Specifications

Material: Polycarbonate, Fiberglass
Depth: 18 in
Width: 13 in
Material: Polycarbonate, Fiberglass
Width: 13 in
Depth: 18 in