Shower Trim, 3", White, Frosted

Item #: 1845363
Cat #: B1362WH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Shower Trim, 3 in, White, Frosted

Overview

Shower Trim, 3 in, White, Frosted
Also known as: B1362WH, ETEB1362WH

Specifications

Diameter: 3 in
Color: White
Type: Wet Location
Diameter: 3 in
Type: Wet Location
Color: White

Customer Reviews

No reviews for this product
(0)