T-Bar Bracket Hanger, Heavy Duty, 24" Length, Steel

Item #: 1845308

Cat #: BHT1

UPC: 835243001305

$ 5.95 EA
Company wide:
1,631 in stock
Documents & Guides
T-Bar Bracket Hanger, Heavy Duty, 24 Inch Length, Steel, For Use With 1-1/2 or 2-1/8 Inch Boxes

Overview

T-Bar Bracket Hanger, Heavy Duty, 24 Inch Length, Steel, For Use With 1-1/2 or 2-1/8 Inch Boxes

Orbit Industries’ Heavy Duty T-Grid Box Hangers are a fast and easy way to support electrical boxes in drop ceilings. The BHT-1H Series requires no tools to install, and accommodates multiple junction boxes with bottom knockouts. Standard hangers are suitable for 1-1/2” and 2-1/8” deep boxes. BHT-1HDEEP includes extension brackets to accommodate 2-1/8” deep boxes with 1-1/2” extensions. BHT-1H Series includes a box mounting clip which can provide independent support from the mounting clip or hanger.

Also known as: 835243001305, BHT1, ORBBHT1

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel