Submeter, Embedded Branch Circuit Monitor, 12 Inputs, LCD Display, NEMA 1

Item #: 1845093

Cat #: 71D12

UPC: 078477639573

$ 2295.73 EA
Company wide:
1 in stock
Documents & Guides
Submeter, Embedded Branch Circuit Monitor, 12 Inputs, LCD Display, NEMA 1 Enclosure 12 Inputs with display, NEMA 1 enclosure, SUBMETER ONLY, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Submeter, Embedded Branch Circuit Monitor, 12 Inputs, LCD Display, NEMA 1 Enclosure 12 Inputs with display, NEMA 1 enclosure, SUBMETER ONLY, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The VerifEye™ Series 7000 and 7100 12 Circuit Advanced Branch Circuit Monitor is an ideal fit for submetering applications requiring more than a single, three-phase meter, but less than the full capacity of the 48-circuit models of the Series 7000 and 7100 family.

Also known as: 078477639573, 71D12, LEV71D12

Specifications

Type: Submeter
IP/NEMA Rating: NEMA 1
Type: Submeter
IP/NEMA Rating: NEMA 1