Tool Bag, Large Mouth, 13 Inch

Item #: 1845045

Cat #: 37-010

UPC: 783250995271

$ 43.05 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Tool Bag, Large Mouth, 20 Pockets, 13" x 9" x 9-1/2"

Overview

Tool Bag, Large Mouth, 20 Pockets, 13" x 9" x 9-1/2"

The IDEAL® Pro Series Large Mouth Bags feature a sturdy design that opens completely for ease of access to tools and equipment. Multiple interior and exterior pockets including a protective phone/sunglasses case allow you to store and carry what you need for every job.

Also known as: 783250995271, 37-010, IDE37010

Specifications

Family / Style: Pro Series
Family / Style: Pro Series