Multi-Standard Hook-Up Wire, Yellow

Item #: 1844918

Cat #: 4160510

UPC: 044773380648

$ 0.82 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Yellow

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Yellow

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE. 

Also known as: 044773380648, 4160510, LAP4160510

Specifications

Material: Copper
Volts AC: 600
Color: Yellow
Stranding: Stranded
Material: Copper
Color: Yellow
Volts AC: 600
Stranding: Stranded