Multi-Standard Hook-Up Wire, Red

Item #: 1844917

Cat #: 4160504

UPC: 044773381423

$ 0.82 FT
Company wide:
0 in stock
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Red

Overview

Multi-Standard Hook-Up Wire, H07V-K, 14 AWG, Red

This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.

Also known as: 044773381423, 4160504, LAP4160504

Specifications

Color: Red
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Red
Volts AC: 600
Material: Copper
Stranding: Stranded