340W Solar Module, 120 Half Cell, Black on Black

Item #: 1844902
Cat #: Q.PEAK-DUO-BLK-G6+AC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
340 Watt Solar Module, Q.PEAK-DUO-G6+AC Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 68.5" x 40.6" x 1.57" (Including Frame), 47.2 lbs, Black on Black

Overview

340 Watt Solar Module, Q.PEAK-DUO-G6+AC Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 68.5" x 40.6" x 1.57" (Including Frame), 47.2 lbs, Black on Black
The new Q.PEAK DUO BLK-G6+/AC module is assembled in the USA with power ratings of up to 345wp, efficiency up to 19.5%, and a 25-year product and performance warranty. The factory-assembled AC module with integrated Enphase IQ 7+ microinverter yields faster installation and maximum system efficiency. The module also features built-in rapid shutdown capabilities with no additional components required and seamless energy management with the intelligent Enphase Enlighten™ monitoring system.
Also known as: Q.PEAK-DUO-BLK-G6+AC, QCLQPEAKDUOBLKG6+A

Specifications

Volts DC: 1000
Wattage: 340
Depth: 1.570 in (40MM)
Color: Black on Black
Length: 68.500 in
Weight: 47.200 lbs
Width: 40.600 in
Family / Style: Q.PEAK-DUO-BLK-G6+/AC
Number of Cells: 120
Volts DC: 1000
Depth: 1.570 in (40MM)
Length: 68.500 in
Width: 40.600 in
Number of Cells: 120
Wattage: 340
Color: Black on Black
Weight: 47.200 lbs
Family / Style: Q.PEAK-DUO-BLK-G6+/AC

Customer Reviews

No reviews for this product
(0)