14W BR40 LED Lamp, 27K

Item #: 1844898

Cat #: L85BR40D2527K

UPC: 762148274292

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 85W Equivalent. TCP Elite LED BR Series.

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 85W Equivalent. TCP Elite LED BR Series.
Also known as: 762148274292, L85BR40D2527K, TCPL85BR40D2527K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 1100
Diameter: 5 in
Color Rendering Index (CRI): 80
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in
Wattage: 14
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Lumens: 1100
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Angle: 40°