Dual Range Non-Contact Voltage Tester with Flashlight

Item #: 1844819

Cat #: NCVT3P

UPC: 092644693236

$ 29.97 EA
Company wide:
217 in stock
Documents & Guides
Dual Range Non-Contact Voltage Tester with Flashlight, Dual-Range Capabilities Allow Tester To Detect From 12 to 1000 V AC or 70 to 1000V AC For A Broad Variety of Low-Voltage Or Standard Voltage Applications, Visual and Audible Voltage Indicators, Auto Power-Off, IP67: Dustproof and Waterproof, Batteries: 2 x AAA (Included)

Overview

Dual Range Non-Contact Voltage Tester with Flashlight, Dual-Range Capabilities Allow Tester To Detect From 12 to 1000 V AC or 70 to 1000V AC For A Broad Variety of Low-Voltage Or Standard Voltage Applications, Visual and Audible Voltage Indicators, Auto Power-Off, IP67: Dustproof and Waterproof, Batteries: 2 x AAA (Included)

The NCVT-3P is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3P is rugged enough for any job site.

Also known as: 092644693236, NCVT3P, KLENCVT3P

Specifications

IP/NEMA Rating: IP67
IP/NEMA Rating: IP67