4" SQBX, 4"D, BLANK

Item #: 1844771

Cat #: 52191-BLNK

UPC: 785592981783

Company wide:
0 in stock
Documents & Guides
GVN 52191-BLNK 4" SQBX, 4"D, BLANK

Overview

GVN 52191-BLNK 4" SQBX, 4"D, BLANK

Topaz's 4 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785592981783, 52191-BLNK, GRV52191BLNK

Specifications

Standards: California Proposition 65
Standards: California Proposition 65