Call for price
Company wide:
0
in stock
Junction Box, NEMA 3R Rating / UL1741 Certified, Built-In Mounting Points
Overview
Junction Box, NEMA 3R Rating / UL1741 Certified, Built-In Mounting Points
SOLOBOX is the only junction box you need for comp shingle, roll comp, and rail-mounted applications. Works for all roof types – when you can’t do an attic run, quickly mount it to the rail using rail mount tab and a Unirac J-box mount. Low profile for mounting under the panel (where permitted). Single screw and hinging top make for quick, easy wire access.
Also known as: 810039362068, SOLOBOX, UNRSOLOBOX
Specifications
| Depth: | 4 in |
| Mounting: | Roof |
| Height: | 8 in |
| Color: | Black |
| Width: | 8 in |
| Weight: | .625 lbs |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 4 in |
| Height: | 8 in |
| Width: | 8 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Roof |
| Color: | Black |
| Weight: | .625 lbs |