Cable Runway Elevation Kit, 2", 2-1/2" or 3" Height, Black

Item #: 1843234

Cat #: 10506702

UPC: 703957179651

$ 66.14 EA
Company wide:
15 in stock
Documents & Guides
Cable Runway Elevation Kit, 2", 2-1/2" or 3" Height, Black

Overview

Cable Runway Elevation Kit, 2", 2-1/2" or 3" Height, Black

Supports Cable Runway above a continuous row of CPI Racks or Cabinets of varying heights and provides additional space between the tops and the cable runway and trays.

Also known as: 703957179651, 10506702, CPI10506702

Specifications

Color: Black
Color: Black