24" Hook-Type Aluminum Sheave

Item #: 1843198

Cat #: AS24

UPC: 650270084486

$ 3000.00 EA
Company wide:
5 in stock
Documents & Guides
24" Hook-Type Aluminum Sheave, 42 Inch Long x 9 Inch Wide x 36 Inch Diameter

Overview

24" Hook-Type Aluminum Sheave, 42 Inch Long x 9 Inch Wide x 36 Inch Diameter

Change the direction of rope or cable while installing cable in conduit or raceway using iTOOLco’s Aluminum Sheaves.  With these innovative hook sheaves, you can remove cable from either side of the sheave once the pull is complete and then reset for the next pull in seconds — without ever disconnecting the sheave from the hook assembly. Using iTOOLco sheaves minimizes the need for cable splicing between beginning and end points of termination, saving you valuable time.

Also known as: 650270084486, AS24, ITOAS24

Specifications

Material: Aluminum
Material: Aluminum