36” Hook-Type Aluminum Sheave

Item #: 1843197

Cat #: AS36

UPC: 650270084493

$ 3000.00 EA
Company wide:
10 in stock
Documents & Guides
36” Hook-Type Aluminum Sheave, Remove Cable From Either Side Of The Sheave Once The Pull Is Complete & Then Reset For The Next Pull In Seconds -- Without Ever Disconnecting From The Hook Assembly, 44”L x 9”W x 36” Diameter, 80 lbs

Overview

36” Hook-Type Aluminum Sheave, Remove Cable From Either Side Of The Sheave Once The Pull Is Complete & Then Reset For The Next Pull In Seconds -- Without Ever Disconnecting From The Hook Assembly, 44”L x 9”W x 36” Diameter, 80 lbs

Change the direction of rope or cable while installing cable in conduit or raceway using iTOOLco’s Aluminum Sheaves.  With these innovative hook sheaves, you can remove cable from either side of the sheave once the pull is complete and then reset for the next pull in seconds — without ever disconnecting the sheave from the hook assembly. Using iTOOLco sheaves minimizes the need for cable splicing between beginning and end points of termination, saving you valuable time.

Also known as: 650270084493, AS36, ITOAS36

Specifications

Material: Aluminum
Weight Capacity: 12,000 lbs
Material: Aluminum
Weight Capacity: 12,000 lbs