PPE Bulk Storage Cart

Item #: 1843177

Cat #: PPE3000

UPC: 650270085063

Call for price
Company wide:
0 in stock
Documents & Guides
PPE Bulk Storage Cart, Dual Side Accessibility, Upper & Lower Bi-Directional Forklift Pockets, Picking Eyes, Locking Doors, Fits Through 30” Openings & On Elevators, Interchangeable Shelving, Heavy Duty Rated Casters With Locking Wheels, 58”L x 29”W x 58-1/2”H, 545 lb.

Overview

PPE Bulk Storage Cart, Dual Side Accessibility, Upper & Lower Bi-Directional Forklift Pockets, Picking Eyes, Locking Doors, Fits Through 30” Openings & On Elevators, Interchangeable Shelving, Heavy Duty Rated Casters With Locking Wheels, 58”L x 29”W x 58-1/2”H, 545 lb.

iTOOLco's PPE Bulk Storage Cart™ can be arranged and reconfigured to accommodate any combination of storage needs. With removable shelves and a lockable design that allows access to both sides for maximum accessibiliy to stored goods, this innovative cart can be easily transported around any facility. Gloves, face shields, masks, gowns, and other supplies stay organized, clean, and protected from theft.

Also known as: 650270085063, PPE3000, ITOPPE3000

Specifications

Length: 58 in
Width: 29 in
Length: 58 in
Width: 29 in