ERV, 50-100CFM

Item #: 1843141

Cat #: FV-10VE2

UPC: 885170374010

Company wide:
0 in stock
Documents & Guides
Intelli-Balance™ 100 Balanced Air Energy Recovery Ventilator, Customizable 50 - 100 CFM, Ceiling Or Wall Mount, MERV 8 Filter Included; Optional MERV 8 And MERV 13 Replacements Available

Overview

Intelli-Balance™ 100 Balanced Air Energy Recovery Ventilator, Customizable 50 - 100 CFM, Ceiling Or Wall Mount, MERV 8 Filter Included; Optional MERV 8 And MERV 13 Replacements Available

Tightly built homes and buildings utilizing exhaust only fans can create negative pressure. Intelli-Balance 100 solves this by supplying air to replace exhausted air, helping to balance air pressure within the home. Intelli-Balance 100 ERV uses four integrated dual 4” or 6” round duct adaptors – two to exhaust stale air and two to supply fresh air. Its low, continuous run helps remove moist, stale air and replace it with fresh air . Intelli-Balance 100 can be ceiling or wall mounted, does not require connection to the Central HVAC or the addition of a condensation line. This allows it to be installed in many places throughout the home to meet IAQ, health and comfort needs.

Also known as: 885170374010, FV-10VE2, PANFV10VE2

Specifications

CFM: 50, 100
Mounting: Wall, Ceiling
CFM: 50, 100
Mounting: Wall, Ceiling