LAMP 65W 208-480V POST TOP MOG 4000K 80CRI 360DEG 50000 HRS EQUAL TO 250W MH HPS
Item #: 1843119
Cat #: CL-65W11H-40K
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
LAMP 65W 208-480V POST TOP
MOG 4000K 80CRI 360DEG 50000 HRS EQUAL TO 250W MH HPS
Overview
LAMP 65W 208-480V POST TOP
MOG 4000K 80CRI 360DEG 50000 HRS EQUAL TO 250W MH HPS
Also known as: CL-65W11H-40K, OTVCL-65W11H-40K
Specifications
No Specifications Available