56" Industrial Ceiling Fan, 3-Blade

Item #: 1843070

Cat #: E56CFD

UPC: 686334819824

$ 311.10 EA
Company wide:
47 in stock
Documents & Guides
56 Inch Industrial Ceiling Fan, 3-Blade, 120V/60 Hertz, 0.7 Amps, 85 Watts, 290 RPM, 18 Inch Down-Rod

Overview

56 Inch Industrial Ceiling Fan, 3-Blade, 120V/60 Hertz, 0.7 Amps, 85 Watts, 290 RPM, 18 Inch Down-Rod

For cooling effect during the hot summer months operate fan blades in the forward or counter-clockwise rotation. This provides a down draft airflow by forcing the room air towards the floor giving a wind chilled cooling effect. During the winter months heat rises, so the fan blades should be operated in reverse position, or clockwise rotation. This provides an up draft airflow by forcing the room air towards the ceiling. This pushes the trapped warm air down and out towards the perimeter of the room. Thus providing better distribution of heat without the chilling effect.

Also known as: 686334819824, E56CFD, TPIE56CFD

Specifications

Wattage: 85
Amps: 0.700
Standards: California Proposition 65
Wattage: 85
Standards: California Proposition 65
Amps: 0.700