PRX, Main Circuit Breaker Kit, 400A, 480VAC, 35kA

Item #: 1843053

Cat #: BKG3G400

UPC: 786689362591

$ 2013.77 EA
Company wide:
19 in stock
Documents & Guides
PRX, Main Circuit Breaker Kit, PDG33G, Breaker Type, 480 Volt, 35 kAIC, 400 Amp

Overview

PRX, Main Circuit Breaker Kit, PDG33G, Breaker Type, 480 Volt, 35 kAIC, 400 Amp

Power panelboards can be a critical part of the complete small project or light commercial (LCOM) job. Pow-R-Xpress (PRX) distributors have access to additional support capabilities through Eaton’s satellite network where the PRX distributor will be able to provide a complete package including power panelboards.

Also known as: 786689362591, BKG3G400, CUTBKG3G400

Specifications

Type: Main Breaker
Volts AC: 480
Amps: 400
Interrupt Rating AC: 35 kA
Type: Main Breaker
Amps: 400
Volts AC: 480
Interrupt Rating AC: 35 kA