PRX Main Circuit Breaker Kit, 400A

Item #: 1843053
Cat #: BKG3G400
UPC: 786689362591
Call for price
Company wide:
0 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDG33G Circuit Breaker Type, 480 Volt, 35KAIC, 400 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

PRX Main Circuit Breaker Kit, PDG33G Circuit Breaker Type, 480 Volt, 35KAIC, 400 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 786689362591, BKG3G400, CUTBKG3G400

Specifications

Volts AC: 480
Amps: 400
Interrupt Rating AC: 35 kA
Volts AC: 480
Interrupt Rating AC: 35 kA
Amps: 400

Customer Reviews

No reviews for this product
(0)