4-Light 34 Inch Bath Vanity Wall Light, Brushed Nickel

Item #: 1843017

Cat #: P300259009

UPC: 785247236176

$ 354.00 EA
Company wide:
0 in stock
Documents & Guides
Lassiter Series 4-Light 34 Inch Brushed Nickel Bath Vanity Wall Light, Width: 34", Height: 8", Extension/Depth: 8.13", Requires (4) 60 Watt E26/A19 Lamps (Sold Separately)

Overview

Lassiter Series 4-Light 34 Inch Brushed Nickel Bath Vanity Wall Light, Width: 34", Height: 8", Extension/Depth: 8.13", Requires (4) 60 Watt E26/A19 Lamps (Sold Separately)

Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind bath light. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful brushed nickel finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.

Also known as: 785247236176, P300259009, PROP300259009

Specifications

Color: Brushed Nickel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Brushed Nickel
Light Technology: Incandescent
Standards: California Proposition 65