WALLPK 13W COOL SURFACE PLAT

Item #: 1843010

Cat #: WPLED13MSS

UPC: 019813761657

$ 511.51 EA
Company wide:
0 in stock
Documents & Guides
Wall Packs 1711 Lumens Wpled 13W Bronze

Overview

Wall Packs 1711 Lumens Wpled 13W Bronze
Also known as: 019813761657, WPLED13MSS, RABWPLED13MSS

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 67
Lumens: 1064
Color: Bronze
Wattage: 13
Color Rendering Index (CRI): 67
Color: Bronze
Color Temperature: 5000 (Bright White)
Lumens: 1064