390W Module, SIL-NT Series, 72 Cell, Silver on White*** Discontinued ***

Item #: 1843005
Cat #: SIL 390 NT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
390 Watt, SIL-NT Series, 72 Cell, Silver on White, 1000 Volt DC, 51.81 lbs, 38MM Frame*** Discontinued ***

Overview

390 Watt, SIL-NT Series, 72 Cell, Silver on White, 1000 Volt DC, 51.81 lbs, 38MM Frame*** Discontinued ***
Also known as: SIL 390 NT, SILSIL390NT

Specifications

Volts DC: 1000
Wattage: 390
Family / Style: SIL-NT
Weight: 51.810 lbs
Width: 39.130 in
Depth: 1.500 in
Color: Silver on White
Length: 78.430 in
Volts DC: 1000
Family / Style: SIL-NT
Width: 39.130 in
Color: Silver on White
Wattage: 390
Weight: 51.810 lbs
Depth: 1.500 in
Length: 78.430 in

Customer Reviews

No reviews for this product
(0)