
LED Module, 3" Round, Slim, 8 Watt, 550 Lumen, Multiple CCT
Item #: 1842937
Cat #: RL375500LDIMTR
UPC: 848070093788
$ 31.74 EA
Company wide:
111
in stock
Documents & Guides
LED Module, 3 Inch Round, Slim, 8 Watt, 550 Lumen, Multiple CCT: 27K/30K/35K/40K, 90 CRI, 120 Volt, Dimmable, White Trim, *Model # RL375-500L-DIMTR-120-27K/30K/35K/40K/50K-90-WH*
Overview
LED Module, 3 Inch Round, Slim, 8 Watt, 550 Lumen, Multiple CCT: 27K/30K/35K/40K, 90 CRI, 120 Volt, Dimmable, White Trim, *Model # RL375-500L-DIMTR-120-27K/30K/35K/40K/50K-90-WH*
3” slim multi-CCT LED downlight engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Flat lens delivers even illumination. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 848070093788, RL375500LDIMTR, ETERL375500LDIMTR, Wafer light
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Lumens: | 550 |
| Volts AC: | 120 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Lumens: | 550 |
| Color: | White |
| Wattage: | 8 |
| Dimmable: | Yes |