9W PAR30L LED Lamp, 30K

Item #: 1842860

Cat #: 9.4PAR30L/COR/930/F25/DIM/120V T20 6/1FB

UPC: 046677546960

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 9.4W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips Part # 546969, 12NC 929002045404. Title 20 Compliant

Overview

Dimmable LED Lamp, 9.4W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 90, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs. *Philips Part # 546969, 12NC 929002045404. Title 20 Compliant
Also known as: 046677546960, 9.4PAR30L/COR/930/F25/DIM/120V T20 6/1FB, PHI9.4PAR30LCOR930

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 9.400
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9.400
Light Technology: LED
Angle: 25°
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes