Voltage Indicator, Non-Flashing LED's, 40-750VAC, 30-1000VDC

Item #: 1842789

Cat #: R3WSR

UPC: 842864100881

Company wide:
0 in stock
Documents & Guides
Voltage Indicator, Through Door, 30 mm Size, Non-Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13

Overview

Voltage Indicator, Through Door, 30 mm Size, Non-Flashing LED's, 40 - 750 Volt AC, 30 - 1000 Volt DC, 35 - 600 Volt AC, 1-Phase, 6 Inch Leads, NEMA 4X/12/13

GracePESDs® voltage indicators are self powered, UL listed, and permanently installed devices that visually represent presence of voltage with flashing or non-flashing, redundant LED lights. Typically hardwired to the load side of an electrical feeder or a disconnect switch, voltage indicators illuminate whenever hazardous voltage is present in any individual phase. Voltage indicators greatly assist task qualified personnel with enhanced productivity and reduced risk while performing mechanical and electrical LOTO tasks by verifying the release of stored electrical energy per Article 120.5(4) of NFPA 70E 2021.

Also known as: 842864100881, R3WSR, GEPR3WSR

Specifications

Phase: 3
Mounting: Door
Size: 30 mm
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Volts AC Range: 40 - 750, 35 - 600
Volts DC Range: 30 - 1000
Phase: 3
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13
Volts DC Range: 30 - 1000
Mounting: Door
Color: Black
Volts AC Range: 40 - 750, 35 - 600