
6" LED Gimbal Switchable White Color Temperature
Item #: 1842510
Cat #: WF6ADJLED30K
UPC:
Company wide:
0
in stock
Documents & Guides
6" LED Gimbal Switchable White Color Temperature, 3000K/13W/967L, 4000K/13W/1091L, 5000K/13W/1123L, 90 CRI, Bronze
Overview
6" LED Gimbal Switchable White Color Temperature, 3000K/13W/967L, 4000K/13W/1091L, 5000K/13W/1123L, 90 CRI, Bronze
The 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: WF6ADJLED30K, LITWF6ADJLED30K
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Type: | Gimbal |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Diameter: | 6 in |
| Color Rendering Index (CRI): | 90 |
| Type: | Gimbal |