Round Floor Box Cover, 1-Gang, Brushed Brass

Item #: 1842433

Cat #: RF406BP

UPC: 883778305634

Company wide:
0 in stock
Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Brushed Brass Plated Cover

Overview

Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Brushed Brass Plated Cover

Residential Round Non-Metallic Floor Box offers an economical solution for electrical power or a combination of power and voice/data applications. Designed specifically for slab-on-grade installation. Quick and easy installation is assured using a push in place leveling system. UL Listed.

Also known as: 883778305634, RF406BP, HBLRF406BP

Features & Benefits

  • Cut box after pour for height adjustment
  • Pre-assembled flange, cover and leveling ring
  • Recessed receptacle minimizes plug protrusion

Specifications

Amps: 15
Material: Brass, Nylon, Aluminum
Color: Brass
Volts AC: 125
Amps: 15
Color: Brass
Material: Brass, Nylon, Aluminum
Volts AC: 125