This product has been discontinued.

2x2' LED Flat Panel, 3500K, EB
Item #: 1842404
Cat #: C-TR-C-FP22-25L-35K-WH-EB
UPC: 849665038658
Company wide:
0
in stock
Discontinued
Documents & Guides
2x2' LED Flat Panel, 21 Watt, 2650 Lumens, Color Temperature: 3500K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Overview
2x2' LED Flat Panel, 21 Watt, 2650 Lumens, Color Temperature: 3500K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Also known as: 849665038658, C-TR-C-FP22-25L-35K-WH-EB, CLLCTRCFP2225L35KE
Specifications
| Width: | 24 in, 2 ft |
| Lumens: | 2650 |
| Length: | 24 in , 2 ft |
| Wattage: | 21 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Lumens: | 2650 |
| Wattage: | 21 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |