2x4' LED Flat Panel, 4000K, EB

Item #: 1842400

Cat #: C-TR-C-FP24-37L-40K-WH-EB

UPC: 849665038788

Company wide:
0 in stock
Documents & Guides
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 4000K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White

Overview

2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 4000K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Also known as: 849665038788, C-TR-C-FP24-37L-40K-WH-EB, CLLCTRCFP2437L40KE

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 3675
Wattage: 31
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3675
Length: 4 ft, 48 in
Dimmable: Yes
Width: 24 in, 2 ft
Wattage: 31
Light Technology: LED
Volts AC Range: 120 - 277