This product has been discontinued.

2x4' LED Flat Panel, 3500K, EB
Item #: 1842399
Cat #: C-TR-C-FP24-37L-35K-WH-EB
UPC: 849665038771
Company wide:
0
in stock
Discontinued
Documents & Guides
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 3500K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Overview
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 3500K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Also known as: 849665038771, C-TR-C-FP24-37L-35K-WH-EB, CLLCTRCFP2437L35KE
Specifications
| Width: | 24 in, 2 ft |
| Lumens: | 3675 |
| Wattage: | 31 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Wattage: | 31 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Lumens: | 3675 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |